
ER 12C 1216 PIN PLUG
Mfr # CT6E2419PC
Zoro # G207547862
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Size
12#16
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6E2419PC
Zoro #
G207547862
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.