Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1216 PIN PLUG

  • Mfr # CT6F2419PS

  • Zoro # G907547902


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
12
Sealing
No
Contact Size
12#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F2419PS
Zoro #
G907547902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
12
Sealing
No
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
24-19
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
2000
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contact Plating
Silver
Service Rating
A
Grommet & Seals Material
Silicone
Termination Method
Solder
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.