Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1216 PIN PLUG

  • Mfr # CT6FA2419PS

  • Zoro # G307547922


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
24-19
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6FA2419PS
Zoro #
G307547922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
24-19
Contact Style
Pin
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
No
Amperage Rating
13A
Service Rating
A
No. of Contacts
12
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Mating Life
2000
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.