Zoro Homepage

ER 12C 616 612 PIN RECP

  • Mfr # CA3102R289PWF80

  • Zoro # G507552634


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R289PWF80
Zoro #
G507552634
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#12, 2#4

Details

Contact Style
Pin
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
1250
Mounting Type
Box Mount
Insert Arrangement
28-5
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
No. of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.