Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 616 612 PIN RECP

  • Mfr # CT2289P0

  • Zoro # G707552694


product price: $37.99
/ea

Key Features

Insert Arrangement
28-5
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2289P0
Zoro #
G707552694
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#12, 2#4

Details

Insert Arrangement
28-5
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
No. of Contacts
12
Shell Color
Olive Drab
Connector Style
Receptacle
Service Rating
A
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shielding
Yes
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contacts Supplied
No
Amperage Rating
13A & 23A
Connector Type
Circular
Grommet & Seals Material
Silicone
Contact Plating
Silver
Sealing
No
Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.