Zoro Homepage

ER 12C 616 612 SKT RECP BOX

  • Mfr # CA3102E289S

  • Zoro # G307494615


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E289S
Zoro #
G307494615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Insert Material
Neoprene
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
13A & 23A
No. of Contacts
12
Insert Arrangement
28-9
Connector Style
Receptacle
Operating Voltage DC
1250
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.