
ER 12C 616 612 SKT RECP
Mfr # CA3102R289SZF80
Zoro # G307494608
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A & 23A
Contact Style
Pin
Contact Size
6#16, 6#12
Termination Method
Crimp
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R289SZF80
Zoro #
G307494608
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16, 6#12
Details
Amperage Rating
13A & 23A
Contact Style
Pin
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Box Mount
No. of Contacts
12
Insert Arrangement
28-9
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.