
ER 13C 1316 PIN PLUG
Mfr # CA3106F2033PF80F42
Zoro # G307549186
product price: $54.89
/eaKey Features
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
22A
Contact Size
11#15
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F2033PF80F42
Zoro #
G307549186
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
22A
Contact Style
Pin
No. of Contacts
11
Insert Material
Neoprene
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.