
ER 13C 1316 PIN PLUG
Mfr # CA3106F2033PF97
Zoro # G507549191
product price: $49.15
/eaKey Features
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F2033PF97
Zoro #
G507549191
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
11
Insert Arrangement
20-33
Connector Style
Plug
Amperage Rating
22A
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.