Zoro Homepage

ER 13C 1316 PIN PLUG

  • Mfr # CA3106R2033PF80F97

  • Zoro # G907549012


product price: $59.95
/ea

Key Features

Termination Method
Crimp
Contact Size
11#15
Insert Arrangement
20-33
Operating Voltage DC
700
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2033PF80F97
Zoro #
G907549012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Termination Method
Crimp
Insert Arrangement
20-33
Operating Voltage DC
700
Amperage Rating
22A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
11
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.