Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 PIN PLUG

  • Mfr # CT62033PS

  • Zoro # G107548976


product price: $43.69
/ea

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
11
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62033PS
Zoro #
G107548976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Operating Voltage DC
700
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
11
Amperage Rating
22A
Sealing
No
Insert Material
Neoprene
Termination Method
Solder
Service Rating
A
Shielding
Yes
Shell Color
Olive Drab
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Style
Pin
Grommet & Seals Material
Silicone
Insert Arrangement
20-33
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.