Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 SKT PLUG

  • Mfr # CT62011S0

  • Zoro # G307500262


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Contacts Supplied
No
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Arrangement
20-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62011S0
Zoro #
G307500262
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Contact Mating Life
2000
Contacts Supplied
No
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Arrangement
20-11
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
13
Sealing
No
Amperage Rating
13A
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Mounting Type
Cable
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.