Zoro Homepage

ER 13C 1316 SKT RECP

  • Mfr # CA3102E2011SF80

  • Zoro # G407494539


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
No. of Contacts
13
Contact Size
13#16
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2011SF80
Zoro #
G407494539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Connector Style
Receptacle
No. of Contacts
13
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
20-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.