
ER 13C 1316 SKT RECP
Mfr # CA3102E2011SWF80
Zoro # G807494467
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
Contact Size
13#16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2011SWF80
Zoro #
G807494467
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
13#16
Details
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
20-11
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Connector Style
Receptacle
No. of Contacts
13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.