
ER 13C 1316 SKT RECP
Mfr # CA3102E2011SXF80
Zoro # G607494506
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Mounting Type
Box Mount
No. of Contacts
13
Amperage Rating
13A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2011SXF80
Zoro #
G607494506
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
13#16
Details
Insert Material
Neoprene
Mounting Type
Box Mount
No. of Contacts
13
Amperage Rating
13A
Contact Style
Pin
Operating Voltage DC
250
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Insert Arrangement
20-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.