Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 SKT RECP

  • Mfr # CT22011SC

  • Zoro # G107494549


product price: $107.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
13
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22011SC
Zoro #
G107494549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

No. of Contacts
13
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Silicone
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
20-11
Connector Type
Circular
Service Rating
I
Contact Mating Life
2000
Mounting Type
Box Mount
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.