Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 SKT RECP

  • Mfr # CT22011SS

  • Zoro # G207494623


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Contact Size
13#16
Contact Mating Life
2000
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22011SS
Zoro #
G207494623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Contact Mating Life
2000
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
13
Mounting Type
Box Mount
Connector Style
Receptacle
Connector Type
Circular
Insert Rotation/Keying
Normal
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage DC
250
Insert Arrangement
20-11
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Silicone
Sealing
No
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.