Zoro Homepage

ER 13C 1316 SKT RECP

  • Mfr # CT22025SC

  • Zoro # G207494616


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Termination Method
Crimp
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22025SC
Zoro #
G207494616
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.