Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 13C 1316 SKT RECPT

  • Mfr # CT12011SC

  • Zoro # G007494274


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Insert Arrangement
20-11
Service Rating
I
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT12011SC
Zoro #
G007494274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Shell Color
Olive Drab
Insert Arrangement
20-11
Service Rating
I
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Plating
Silver
Sealing
No
No. of Contacts
13
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
13A
Shielding
Yes
Operating Voltage DC
250
Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.