
ER 14C 1216 212 PIN RECP
Mfr # CA3102R282PWF80
Zoro # G007552318
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
900
Contact Size
12#16, 2#12
Amperage Rating
13A & 23A
Termination Method
Crimp
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R282PWF80
Zoro #
G007552318
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16, 2#12
Details
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 23A
Termination Method
Crimp
Mounting Type
Box Mount
Insert Arrangement
28-2
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.