Zoro Homepage

ER 14C 1216 212 PIN RECP

  • Mfr # CA3102R282PXF80

  • Zoro # G907552425


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
No. of Contacts
14
Insert Material
Neoprene
Amperage Rating
13A & 23A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R282PXF80
Zoro #
G907552425
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#12

Details

Operating Voltage DC
1250
No. of Contacts
14
Insert Material
Neoprene
Amperage Rating
13A & 23A
Contact Style
Pin
Connector Style
Receptacle
Termination Method
Crimp
Insert Arrangement
28-2
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.