
ER 14C 1216 212 SKT RECP BOX
Mfr # CA3102R282SF80
Zoro # G907494688
product price: $94.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
14
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Contact Style
Socket
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R282SF80
Zoro #
G907494688
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16, 2#12
Details
No. of Contacts
14
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Contact Style
Socket
Connector Style
Receptacle
Amperage Rating
13A & 23A
Insert Arrangement
28-2
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.