ER 14C 1216 212 SKT RECP

  • Mfr # CA3102R282SWF80

  • Zoro # G007494687


product price: $94.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
14
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
13A & 23A
Insert Arrangement
28-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R282SWF80
Zoro #
G007494687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#12

Details

No. of Contacts
14
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
13A & 23A
Insert Arrangement
28-2
Mounting Type
Box Mount
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.