Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN PLUG

  • Mfr # CA06EA2219P

  • Zoro # G407549956


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06EA2219P
Zoro #
G407549956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
14
Insert Arrangement
22-19
Termination Method
Solder
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.