Zoro Homepage

ER 14C 1416 PIN PLUG

  • Mfr # CA3106E2219PF42

  • Zoro # G607549879


product price: $56.59
/ea

Key Features

Amperage Rating
13A
Termination Method
Solder
Insert Arrangement
22-19
Operating Voltage DC
700
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2219PF42
Zoro #
G607549879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Amperage Rating
13A
Termination Method
Solder
Insert Arrangement
22-19
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
14
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.