Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 PIN PLUG

  • Mfr # CT6TA2219PC

  • Zoro # G907548053


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA2219PC
Zoro #
G907548053
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Sealing
No
Mounting Type
Cable
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
700
Insert Material
Neoprene
Termination Method
Crimp
Contact Mating Life
2000
Insert Arrangement
22-19
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Connector Style
Plug
No. of Contacts
14
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.