Zoro Homepage

ER 14C 1416 PIN RECP BOX RoHS

  • Mfr # CAR3102E2219P

  • Zoro # G307552384


product price: $41.75
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
22-19
Connector Style
Receptacle
Contact Size
14#16
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3102E2219P
Zoro #
G307552384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Material
Neoprene
Insert Arrangement
22-19
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
14
Mounting Type
Box Mount
Termination Method
Solder
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.