
ER 14C 1416 PIN RECP LINE
Mfr # CA3101F2219P
Zoro # G607552725
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Amperage Rating
13A
Contact Size
14#16
Insert Arrangement
22-19
Mounting Type
In-line Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101F2219P
Zoro #
G607552725
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Termination Method
Crimp
Amperage Rating
13A
Insert Arrangement
22-19
Mounting Type
In-line Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.