
ER 14C 1416 PIN RECP LINE
Mfr # CA3101R2219PF42
Zoro # G307552476
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Insert Arrangement
22-19
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101R2219PF42
Zoro #
G307552476
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Contact Style
Pin
Insert Arrangement
22-19
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
In-line Cable
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.