Zoro Homepage

ER 14C 1416 SKT PLUG

  • Mfr # CA3106E2027SF85F137

  • Zoro # G807499974


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Size
14#16
Connector Style
Plug
Contact Style
Pin
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2027SF85F137
Zoro #
G807499974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Connector Style
Plug
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
14
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.