
ER 14C 1416 SKT PLUG
Mfr # CA3106EA2219SF80
Zoro # G107500103
product price: $312.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
14
Operating Voltage DC
700
Contact Size
14#16
Mounting Type
Cable
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106EA2219SF80
Zoro #
G107500103
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
No. of Contacts
14
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-19
Insert Material
Neoprene
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.