Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 1416 SKT PLUG

  • Mfr # CT62027SCA232

  • Zoro # G207499956


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Contact Size
14#16
Insert Arrangement
20-27
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62027SCA232
Zoro #
G207499956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Arrangement
20-27
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Material
Copper Alloy
Sealing
No
Contact Mating Life
2000
Contact Plating
Silver
Connector Style
Plug
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Shielding
No
Mounting Type
Cable
Shell Material
Aluminum Alloy
No. of Contacts
14
Insert Rotation/Keying
Normal
Amperage Rating
13A
Termination Method
Crimp
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.