Zoro Homepage

ER 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2219SF80

  • Zoro # G507493395


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-19
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Size
14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2219SF80
Zoro #
G507493395
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Arrangement
22-19
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
14
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.