
ER 14C 1416 SKT RECP BOX
Mfr # CA3102R2027S
Zoro # G107493450
product price: $51.29
/eaKey Features
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
14
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R2027S
Zoro #
G107493450
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
14
Contact Style
Pin
Mounting Type
Box Mount
Termination Method
Solder
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.