Zoro Homepage

ER 14C 1416 SKT RECP BOX

  • Mfr # CT22027SS

  • Zoro # G807493347


product price: $51.15
/ea

Key Features

Insert Material
Neoprene
Service Rating
A
Contact Size
14#16
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22027SS
Zoro #
G807493347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Material
Neoprene
Service Rating
A
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Style
Pin
Contacts Supplied
Yes
Contact Mating Life
2000
Connector Style
Receptacle
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Plating
Silver
Grommet & Seals Material
Silicone
Shielding
Yes
Connector Type
Circular
Termination Method
Solder
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.