Zoro Homepage

ER 14C 1416 SKT RECP

  • Mfr # CT02027SC

  • Zoro # G707493508


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-27
Contact Material
Copper Alloy
No. of Contacts
14
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT02027SC
Zoro #
G707493508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-27
Contact Material
Copper Alloy
No. of Contacts
14
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Rotation/Keying
Normal
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.