Zoro Homepage

ER 14C 1416 SKT RECP

  • Mfr # CT22027SC

  • Zoro # G307493304


product price: $65.69
/ea

Key Features

Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Contact Mating Life
2000
Service Rating
A
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22027SC
Zoro #
G307493304
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Contact Mating Life
2000
Service Rating
A
Amperage Rating
13A
Contact Plating
Silver
No. of Contacts
14
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-27
Sealing
No
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.