Zoro Homepage

ER 14C 416 1012 PIN PLUG

  • Mfr # CA3106E2820PF80F97

  • Zoro # G207548760


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-20
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2820PF80F97
Zoro #
G207548760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Insert Arrangement
28-20
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
13A & 23A
Operating Voltage DC
700
No. of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.