
ER 14C 416 1012 PIN RECP BOX
Mfr # CA3102E2820PF80
Zoro # G607552633
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Box Mount
Termination Method
Crimp
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2820PF80
Zoro #
G607552633
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16, 10#12
Details
Mounting Type
Box Mount
Termination Method
Crimp
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
Insert Arrangement
28-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.