Zoro Homepage

ER 14C 416 1012 PIN RECP

  • Mfr # CA3102R2820PF80F0

  • Zoro # G207552248


product price: $39.55
/ea

Key Features

No. of Contacts
14
Insert Arrangement
28-20
Mounting Type
Box Mount
Contact Size
4#16, 10#12
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R2820PF80F0
Zoro #
G207552248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

No. of Contacts
14
Insert Arrangement
28-20
Mounting Type
Box Mount
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.