Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 14C 416 1012 PIN RECP

  • Mfr # CT22820PC

  • Zoro # G707552243


product price: $61.39
/ea

Key Features

Insert Arrangement
28-20
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22820PC
Zoro #
G707552243
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Insert Arrangement
28-20
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Plating
Silver
Contacts Supplied
Yes
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
14
Insert Material
Neoprene
Contact Material
Copper Alloy
Connector Type
Circular
Connector Style
Receptacle
Sealing
No
Amperage Rating
13A & 23A
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.