
ER 14C 416 1012 SKT PLUG
Mfr # CA3106R2820SF80F42
Zoro # G607499938
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Amperage Rating
13A & 23A
Insert Arrangement
28-20
Operating Voltage DC
700
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R2820SF80F42
Zoro #
G607499938
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16, 10#12
Details
Contact Style
Socket
Amperage Rating
13A & 23A
Insert Arrangement
28-20
Operating Voltage DC
700
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
No. of Contacts
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.