
ER 15C 1516 SKT RECP BOX
Mfr # CA3102E2817SF80
Zoro # G007494489
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
28-17
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Box Mount
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2817SF80
Zoro #
G007494489
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#16
Details
Insert Arrangement
28-17
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
15
Operating Voltage DC
2450/1250/700
Operating Voltage AC V RMS Max
1750/900/500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.