Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 15C 1516 SKT RECP

  • Mfr # CT22817SC

  • Zoro # G607494674


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-17
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22817SC
Zoro #
G607494674
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#16

Details

Insert Arrangement
28-17
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage DC
2450/1250/700
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Amperage Rating
13A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contact Plating
Silver
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Socket
Operating Voltage AC V RMS Max
1750/900/500
Sealing
No
No. of Contacts
15
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.