
ER 16C 1416 212 PIN PLUG
Mfr # CA3106E247PDNF80
Zoro # G007550116
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
13A & 23A
Contact Size
14#16, 2#12
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E247PDNF80
Zoro #
G007550116
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16, 2#12
Details
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
13A & 23A
Contact Style
Pin
No. of Contacts
16
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Insert Arrangement
24-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.