Zoro Homepage

ER 16C 1416 212 PIN PLUG

  • Mfr # CA3106R247PF80

  • Zoro # G607549886


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
24-7
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R247PF80
Zoro #
G607549886
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
24-7
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
13A & 23A
No. of Contacts
16
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.