
ER 16C 1416 212 PIN PLUG RTA
Mfr # CA3108R247PF80
Zoro # G607549824
product price: $155.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
16
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108R247PF80
Zoro #
G607549824
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16, 2#12
Details
No. of Contacts
16
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A & 23A
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Insert Arrangement
24-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.