Zoro Homepage

ER 17C 1716 PIN PLUG

  • Mfr # CA06R2029PA152F80

  • Zoro # G607548735


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Size
17#16
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R2029PA152F80
Zoro #
G607548735
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-29
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
17
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.