Zoro Homepage

ER 17C 1716 PIN PLUG

  • Mfr # CA3106E2029P

  • Zoro # G007549165


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Termination Method
Solder
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2029P
Zoro #
G007549165
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Termination Method
Solder
Operating Voltage DC
700
Connector Type
Connector Circular
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
20-29
No. of Contacts
17
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.