
ER 17C 1716 PIN PLUG
Mfr # CA3106E2029PWF42
Zoro # G607548896
product price: $52.99
/eaKey Features
Connector Type
Connector Circular
Contact Size
17#16
No. of Contacts
17
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2029PWF42
Zoro #
G607548896
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Connector Type
Connector Circular
No. of Contacts
17
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Contact Style
Pin
Insert Arrangement
20-29
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.